Beli Pressure Switch Ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pressure Switch
    Mulai

    Rp1.199.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  2. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  3. ASHCROFT Explosion Proof Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.199.900

    ASHCROFT Explosion Proof Pressure Switch
    Deskripsi:
    This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Explosion Proof Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
    • IP Rating: 67
    • NEMA Rating: 7, 9
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Safety Rating: ATEX, FM, IECEx
  4. Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)
    Deskripsi:
    Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.
    atribut:
    • UNSPSC: 39121506
    • Contact Form: SPDT
    • Electrical Connection Type: Screw Terminals
    • For Pressure Type: Differential
    • Mounting Hole Diameter (inch): 3/16
    • Mounting Orientation: Vertical
    • Number of switches: 1
    • Product Type: Differential Pressure Switch
    • Type of Set Point: Adjustable
  5. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  6. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  7. CLEVELAND CONTROLS Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)
    Mulai

    Rp769.900

    CLEVELAND CONTROLS Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)
    Deskripsi:
    Adjustable set-point air pressure switch kits connect to an HVAC system and send signals to the control system when the trigger pressure is reached. They contain the switch and all the other essential components needed to install, connect, and calibrate a new pressure switch.
    atribut:
    • Contact Form: SPDT
    • Electrical Connection Type: Hardwired
    • Minimum Operating Temperature (°F): -40
    • Mounting Orientation: Vertical
    • Number of switches: 1
  8. LITTLE GIANT Sump & Sewage Float & Diaphragm Switch
    Mulai

    Rp1.499.900

    LITTLE GIANT Sump & Sewage Float & Diaphragm Switch
    Deskripsi:
    These diaphragm switches are activated by pressure within a diaphragm to start and stop pumps automatically when the water reaches a certain level. They have no moving parts, are compact so they take up little space, and require periodic cleaning since the diaphragm switch may get clogged with debris. Diaphragm switches connected to a tether are often adjustable so the pump will start and stop when the water reaches a desired level.
    atribut:
    • UNSPSC: 39121531
    • Contact Default: Normally Open
    • Electrical Connection: Piggyback
    • Off Point: Adjustable
    • On Point: Adjustable
  9. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  10. Dwyer Pressure and Vacuum Switches (Saklar Tekanan)
    Mulai

    Rp2.899.900

  11. JOHNSON CONTROLS Air Pressure Sensing Switches
    Mulai

    Rp4.399.900

    JOHNSON CONTROLS Air Pressure Sensing Switches
    Deskripsi:
    Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.
    atribut:
    • UNSPSC: 39121506
    • Application: Air Flow Control; Duct Heater Control; Humidity Detection and Control
    • Contact Form: SPDT
    • Electrical Connection Type: Screw Terminals
    • For Pressure Type: Differential
    • Housing Type: Conduit Box
    • Includes: Mounting Bracket
    • Maximum Operating Temperature (°F): 167
    • Minimum Operating Temperature (°F): -40
    • Mounting Orientation: Any Position
    • Number of switches: 1
    • Overall Depth (inch): 2-1/8
    • Overall Height (inch): 5-5/8
    • Overall Width (inch): 3-1/4
    • Product Type: Pressure Switch
    • Reset Type: Automatic Reset
    • Sample Line Connection (in NPT): 1/8
    • Sample Line Connection Size (inch): 1/8
    • Sample Line Connector Type: NPT
    • Type of Set Point: Adjustable
  12. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  13. HONEYWELL Industrial Machine Tool Pressure Switch
    Mulai

    Rp1.599.900

    HONEYWELL Industrial Machine Tool Pressure Switch
    atribut:
    • UNSPSC: 39121506
    • AC Contact Rating (A): 0.5 @240V; 1 @120V
    • Action: Standard
    • Actuation Type: Diaphragm
    • DC Contact Rating (A): 15 @ 6V; 4 @ 24V; 8 @ 12V
    • Port Type: 1/8-27 in MNPT
  14. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  15. Dwyer Pressure Switches Machine Tool Industrial (Saklar Tekanan)
    Mulai

    Rp2.899.900

    Dwyer Pressure Switches Machine Tool Industrial (Saklar Tekanan)
    atribut:
    • UNSPSC: 41112403
    • Range (in wc): 15 to 55
  16. SIEMENS Air Pressure Sensing Switches
    Mulai

    Rp2.699.900

    SIEMENS Air Pressure Sensing Switches
    Deskripsi:
    Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.
    atribut:
    • UNSPSC: 39121538
    • Application: Clogged or Dirty Filter Detection; High Pressure Detection
    • Contact Form: SPDT
    • Electrical Connection Type: Hardwired
    • Electrical Rating: 15 A Non-Inductive 120 to 277V AC300 VA Pilot Duty @ 120 to 277V AC
    • For Pressure Type: Differential
    • Housing Material: Steel
    • Housing Type: Conduit Box
    • Includes: Ferrules; Nuts
    • Manufacturer Part Number: 141-0574
    • Maximum Operating Temperature (°F): 180
    • Minimum Operating Temperature (°F): -40
    • Mounting Hole Center to Center Distance (inch): 3-7/8
    • Mounting Hole Diameter (inch): 3/16
    • Mounting Orientation: Vertical
    • Number of switches: 1
    • Overall Depth (inch): 3-1/4
    • Overall Height (inch): 6-1/8
    • Overall Width (inch): 3-7/8
    • Pressure Set Point (in wc): 0.05 to 1
    • Product Type: Air Flow Switch
    • Reset Type: Automatic Reset
    • Sample Line Connection Size (inch): 1/4
    • Sample Line Connector Type: Integral Compression
    • Standards: CSA Certified 1811M25; UL Listed MFHX File MH9888
    • Switch Voltage (VAC): 120 to 277
    • Switching Differential (in wc): 0.06 to 0.6
    • Type of Set Point: Adjustable
  17. RANCO Single-Pressure Refrigerant Controls
    Mulai

    Rp3.499.900

    RANCO Single-Pressure Refrigerant Controls
    Deskripsi:
    Single-pressure controls connect to one of the two pressure lines in a refrigeration system and make or break an electrical connection when pressures exceed or drop below the setpoint. They feature a control unit that helps protect the sensitive components and allows the user to view and adjust the setpoint. They are commonly used with the low-pressure side to control the compressor and act as a low-limit safeguard. They can also act as an overpressure safeguard on the high-pressure line.
    atribut:
    • Input Sensor Type: Pressure Sensor
    • NEMA Rating: NEMA 1
    • Pressure Connection Size (inch): 1/4
    • Pressure Connection Type: Flare
    • Pressure Type: Differential
    • Product Type: Single Pressure Control
    • Rated Voltage (V AC): 120; 240; 24; 277-600
    • Rated Voltage Range (VAC): 12 to 120; 208 to 240; 277 to 600
    • Reset Type: Automatic Reset
  18. CKD Pressure Switch
    Mulai

    Rp979.900

    CKD Pressure Switch
    atribut:
    • Mass (kg): 0.57
    • Working Fluid: Compressed air
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Ambient Humidity (% RH): 90 or less
    • Ambient Temperature (°C): -5 to 60 °C (but without freezing)
    • Body Material: Zinc die casting
    • Dimensions (mm): 70.4 x 92 x 52.4
    • Fluid Temperature (°C): 5 to 60
    • Hysteresis (MPa): 0.1 to 0.49: Hysteresis within 0.049. 0.5 to 0.8: Hysteresis within 0.078
    • Inductive load (A): Inductive load: Voltage (NC/NO) AC125V 15/15, AC250V 15/15, DC30V 5.0/5.0. Motor load: Voltage (NC/NO) AC125V 5.0/2.5, AC250V 3.0/1.5, DC30V 5.0/2.5
    • Insulation resistance (M omega): 100 or more (at DC 500 V meg)
    • Mounting attitude: Any
    • Permissible operation frequency (times/minute): 20
    • Pressure Adjustment Range (MPa): 0.1 to 0.8
    • Repeatability : Within +/- 0.020MPa for the set pressure
    • Switch shape: Micro switch: Z-15GD-B (OMRON)
  19. JOHNSON CONTROLS Single-Pressure Refrigerant Controls
    Mulai

    Rp1.399.900

    JOHNSON CONTROLS Single-Pressure Refrigerant Controls
    Deskripsi:
    Single-pressure controls connect to one of the two pressure lines in a refrigeration system and make or break an electrical connection when pressures exceed or drop below the setpoint. They feature a control unit that helps protect the sensitive components and allows the user to view and adjust the setpoint. They are commonly used with the low-pressure side to control the compressor and act as a low-limit safeguard. They can also act as an overpressure safeguard on the high-pressure line.
    atribut:
    • Pressure Connection Size (inch): 1/4
Daftar Harga Pressure Switch Ac Terbaru November 2026
TRUSCO Pressure SwitchRp1.199.900
ASHCROFT Pressure SwitchRp4.899.900
ASHCROFT Explosion Proof Pressure SwitchRp9.199.900
Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)Rp999.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp649.900
NKK SWITCHES Toggle SwitchRp99.900
CLEVELAND CONTROLS Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)Rp769.900
LITTLE GIANT Sump & Sewage Float & Diaphragm SwitchRp1.499.900
Autonics Pressure Sensors PSAN SeriesRp1.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)